Shop MASTERDRIVE
See all product information
Create Account
Coupling Sleeves
- Mfr # 9HS
- Zoro # G823357029
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Coupling Size
9
System of Measurement
Inch
Horsepower @ 100 RPM
11.4
Insert Width
3 in
Maximum Torque
7,200 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9HS
- Zoro #
- G823357029
- UPC #
- 806372136374
- Country of Origin
- China
- System of Measurement
- Inch
- Horsepower @ 100 RPM
- 11.4
- Maximum Torque
- 7,200 in-lb
- Maximum Operating Temperature
- 250 Degrees F
- Angular Misalignment
- 0.25 Degrees
- Insert Material
- Hytrel
- Axial Motion
- 0.017 in
- Minimum Operating Temperature
- -65 Degrees F
- Application
- Prime Mover
- Torsional Stiffness
- 47,500 in-lb/rad
- Maximum Speed
- 3,750 RPM
- For Misalignment Type
- Angular, Parallel
- Parallel Misalignment
- 0.017 in
Dimensions
- Coupling Size
- 9
- Insert Width
- 3 in
- Outside Diameter
- 6 in
Description
Coupling Sleeve, Coupling Size 9, Maximum Speed 3,750 RPM, Maximum Torque 7,200 in-lb, Outside Diameter 6 in, Insert Construction 2-Piece, Angular Misalignment 0.25 Degrees , Horsepower @ 100 RPM 11.4, Insert Material Hytrel, Insert Width 3 in, Parallel Misalignment 0.017 in, System of Measurement Inch, Torsional Stiffness 47,500 in-lb/rad, Axial Motion 0.017 in, Application Prime Mover, Maximum Operating Temperature 250 Degrees F, For Misalignment Type Angular, Parallel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.