
HTD Timing Pulley, 112 Number of Teeth, 11.173'' Outer Diameter
Mfr # P112-8M-50-SF
Zoro # G615712371
product price: $497.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. - Timing Belt Pulleys
11.173 in
Bore Type
QD Bushed
Pitch Dia. - Timing Belt Pulleys
11.229 in
Max. Bore (In.)
2.875 in
Construction
Web
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P112-8M-50-SF
Zoro #
G615712371
UPC #
806372068927
Country of Origin
China
Dimensions
Outside Dia. - Timing Belt Pulleys
11.173 in
Pitch Dia. - Timing Belt Pulleys
11.229 in
Width - Timing Belts
50 mm
Details
Bore Type
QD Bushed
Max. Bore (In.)
2.875 in
Construction
Web
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.