
HTD Timing Pulley, 30 Number of Teeth, 2.957'' Outer Diameter
Mfr # P30-8M-30-H
Zoro # G315711469
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
30 mm
Pitch Dia. - Timing Belt Pulleys
3.008 in
Outside Dia. - Timing Belt Pulleys
2.957 in
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Construction
Solid With Flanges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P30-8M-30-H
Zoro #
G315711469
UPC #
806372070067
Country of Origin
China
Dimensions
Width - Timing Belts
30 mm
Pitch Dia. - Timing Belt Pulleys
3.008 in
Outside Dia. - Timing Belt Pulleys
2.957 in
Details
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Construction
Solid With Flanges
Max. Bore (In.)
1.5 in
Bore Type
QD Bushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.