Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HTD Timing Pulley, 52 Number of Teeth, 3.21'' Outer Diameter

  • Mfr # P52-5M-15-JA

  • Zoro # G315710578


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Construction
Solid With Flanges
Pitch Dia. - Timing Belt Pulleys
3.26 in
Bore Type
QD Bushed
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Max. Bore (In.)
1.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P52-5M-15-JA
Zoro #
G315710578
UPC #
806372126887
Country of Origin
China

Dimensions

Pitch Dia. - Timing Belt Pulleys
3.26 in
Width - Timing Belts
15 mm
Outside Dia. - Timing Belt Pulleys
3.21 in

Details

Construction
Solid With Flanges
Bore Type
QD Bushed
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Max. Bore (In.)
1.1875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.