Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L050-12MM
- Zoro # G322903963
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Length through Bore
0.6 in
Minimum Bore Diameter
10 mm
Maximum Speed
250 RPM
Application
General Duty
Number of Locking Screws
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L050-12MM
- Zoro #
- G322903963
- UPC #
- 806372137500
- Country of Origin
- China
- Maximum Speed
- 250 RPM
- Application
- General Duty
- Number of Locking Screws
- 1
- Weight
- 0.15 lb
- Minimum Operating Temperature
- -60 Degrees F
- Included Screws
- Set Screw
- Features
- No Metal-to-Metal Contact
- Fail Safe
- Yes
- System of Measurement
- Metric
- Item
- Jaw Coupling Hub
- Bore Type
- Round Bore
- Maximum Operating Temperature
- 450 Degrees F
- Recommended Hub Gap
- 0.5 in
Dimensions
- Length through Bore
- 0.6 in
- Minimum Bore Diameter
- 10 mm
- Coupling Size
- L050
- Bore Diameter
- 12 mm
- Maximum Bore Diameter
- 12 mm
- Hub Diameter
- 1 1/16 in
- Coupling Overall Length
- 1 23/32 in
- Screw Thread Size
- 1/4"-20
- Outside Diameter
- 1 1/16 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L050, Outside Diameter 1 1/16 in, Coupling Overall Length 1 23/32 in, System of Measurement Metric, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 12 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 1 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.