Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L100-28MM
- Zoro # G322903857
product price:Â
$
41.99
/ea
Key Features
Bore Type
Round Bore with Keyway
Maximum Operating Temperature
450 Degrees F
Screw Thread Size
5/16"-18
System of Measurement
Metric
Bore Diameter
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L100-28MM
- Zoro #
- G322903857
- UPC #
- 806372102423
- Country of Origin
- China
- Bore Type
- Round Bore with Keyway
- Maximum Operating Temperature
- 450 Degrees F
- System of Measurement
- Metric
- Hub Material Grade
- HT200
- Maximum Speed
- 7,000 RPM
- Features
- No Metal-to-Metal Contact
- Fail Safe
- Yes
- Hub Material Finish
- Black Phosphate
- Minimum Operating Temperature
- -60 Degrees F
- Number of Locking Screws
- 2
- Item
- Jaw Coupling Hub
- Application
- General Duty
- Included Screws
- (2) Set Screw
- Recommended Hub Gap
- 0.7 in
- Weight
- 1.5 lb
Dimensions
- Screw Thread Size
- 5/16"-18
- Bore Diameter
- 28 mm
- Coupling Size
- L100
- Outside Diameter
- 2 17/32 in
- Hub Diameter
- 2 17/32 in
- Length through Bore
- 1.4 in
- Maximum Bore Diameter
- 35 mm
- Keyway Depth
- 3.3 mm
- Coupling Overall Length
- 3 29/64 in
- Minimum Bore Diameter
- 24 mm
- Keyway Width
- 8 mm
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 29/64 in, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 28 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.