Jaw Coupling Hubs
- Mfr # L070-16MM
- Zoro # G322903796
product price:Â
$
8.35
/ea
Sold in multiples of 2 for
$16.70
Key Features
Screw Thread Size
1/4"-20
Bore Diameter
16 mm
Minimum Bore Diameter
11 mm
Coupling Size
L070
Keyway Width
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L070-16MM
- Zoro #
- G322903796
- UPC #
- 806372137548
- Country of Origin
- China
- Item
- Jaw Coupling Hub
- System of Measurement
- Metric
- Weight
- 0.28 lb
- Features
- No Metal-to-Metal Contact
- Minimum Operating Temperature
- -60 Degrees F
- Included Screws
- (2) Set Screw
- Bore Type
- Round Bore with Keyway
- Fail Safe
- Yes
- Application
- General Duty
- Recommended Hub Gap
- 0.5 in
- Number of Locking Screws
- 2
- Maximum Speed
- 250 RPM
- Maximum Operating Temperature
- 450 Degrees F
Dimensions
- Screw Thread Size
- 1/4"-20
- Bore Diameter
- 16 mm
- Minimum Bore Diameter
- 11 mm
- Coupling Size
- L070
- Keyway Width
- 5 mm
- Hub Diameter
- 1 3/8 in
- Maximum Bore Diameter
- 19 mm
- Coupling Overall Length
- 2 in
- Length through Bore
- 0.8 in
- Keyway Depth
- 2.3 mm
- Outside Diameter
- 1 3/8 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L070, Outside Diameter 1 3/8 in, Coupling Overall Length 2 in, System of Measurement Metric, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 16 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 1 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.