Jaw Coupling Hubs
- Mfr # L070-19MM
- Zoro # G722903655
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Weight
0.28 lb
Bore Type
Round Bore with Keyway
Minimum Bore Diameter
11 mm
Maximum Bore Diameter
19 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L070-19MM
- Zoro #
- G722903655
- UPC #
- 806372132727
- Country of Origin
- China
- Weight
- 0.28 lb
- Bore Type
- Round Bore with Keyway
- System of Measurement
- Metric
- Application
- General Duty
- Recommended Hub Gap
- 0.5 in
- Features
- No Metal-to-Metal Contact
- Included Screws
- (2) Set Screw
- Maximum Speed
- 250 RPM
- Minimum Operating Temperature
- -60 Degrees F
- Number of Locking Screws
- 2
- Maximum Operating Temperature
- 450 Degrees F
- Item
- Jaw Coupling Hub
- Fail Safe
- Yes
Dimensions
- Minimum Bore Diameter
- 11 mm
- Maximum Bore Diameter
- 19 mm
- Bore Diameter
- 19 mm
- Outside Diameter
- 1 3/8 in
- Coupling Overall Length
- 2 in
- Length through Bore
- 0.8 in
- Hub Diameter
- 1 3/8 in
- Keyway Depth
- 2.8 mm
- Keyway Width
- 6 mm
- Coupling Size
- L070
- Screw Thread Size
- 1/4"-20
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L070, Outside Diameter 1 3/8 in, Coupling Overall Length 2 in, System of Measurement Metric, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 19 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 1 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.