Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L075-19MM
- Zoro # G822903944
product price:Â
$
9.49
/ea
Key Features
Screw Thread Size
1/4"-20
Coupling Size
L075
Coupling Overall Length
2 1/8 in
Number of Locking Screws
2
Minimum Operating Temperature
-60 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L075-19MM
- Zoro #
- G822903944
- UPC #
- 806372137562
- Country of Origin
- China
- Number of Locking Screws
- 2
- Minimum Operating Temperature
- -60 Degrees F
- Recommended Hub Gap
- 0.5 in
- Application
- General Duty
- Fail Safe
- Yes
- Maximum Speed
- 250 RPM
- Maximum Operating Temperature
- 450 Degrees F
- Bore Type
- Round Bore with Keyway
- System of Measurement
- Metric
- Features
- No Metal-to-Metal Contact
- Included Screws
- (2) Set Screw
- Item
- Jaw Coupling Hub
- Weight
- 0.47 lb
Dimensions
- Screw Thread Size
- 1/4"-20
- Coupling Size
- L075
- Coupling Overall Length
- 2 1/8 in
- Length through Bore
- 0.8 in
- Bore Diameter
- 19 mm
- Keyway Depth
- 2.8 mm
- Keyway Width
- 6 mm
- Minimum Bore Diameter
- 12 mm
- Outside Diameter
- 1 3/4 in
- Hub Diameter
- 1 3/4 in
- Maximum Bore Diameter
- 22 mm
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Metric, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 19 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.