Jaw Coupling Hubs
- Mfr # L070-3/8
- Zoro # G922903660
product price:Â
$
9.19
/ea
Sold in multiples of 2 for
$18.38
Key Features
Minimum Bore Diameter
1/4 in
Maximum Speed
250 RPM
Screw Thread Size
1/4"-20
Included Screws
Set Screw
Length through Bore
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L070-3/8
- Zoro #
- G922903660
- UPC #
- 806372026798
- Country of Origin
- China
- Maximum Speed
- 250 RPM
- Included Screws
- Set Screw
- Bore Type
- Round Bore
- Maximum Operating Temperature
- 450 Degrees F
- Minimum Operating Temperature
- -60 Degrees F
- Application
- General Duty
- Weight
- 0.28 lb
- Fail Safe
- Yes
- Recommended Hub Gap
- 0.5 in
- Features
- No Metal-to-Metal Contact
- Item
- Jaw Coupling Hub
- System of Measurement
- Inch
- Number of Locking Screws
- 1
Dimensions
- Minimum Bore Diameter
- 1/4 in
- Screw Thread Size
- 1/4"-20
- Length through Bore
- 0.8 in
- Coupling Size
- L070
- Bore Diameter
- 3/8 in
- Coupling Overall Length
- 2 in
- Hub Diameter
- 1 3/8 in
- Outside Diameter
- 1 3/8 in
- Maximum Bore Diameter
- 3/4 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L070, Outside Diameter 1 3/8 in, Coupling Overall Length 2 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 1 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.