Jaw Coupling Hubs
- Mfr # L110-13/16
- Zoro # G522903565
product price:Â
$
57.69
/ea
Key Features
Fail Safe
Yes
Bore Type
Round Bore with Keyway
Maximum Speed
5,000 RPM
Hub Diameter
3 5/16 in
Minimum Bore Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L110-13/16
- Zoro #
- G522903565
- UPC #
- 806372027665
- Country of Origin
- China
- Fail Safe
- Yes
- Bore Type
- Round Bore with Keyway
- Maximum Speed
- 5,000 RPM
- Maximum Operating Temperature
- 450 Degrees F
- Included Screws
- (2) Set Screw
- Item
- Jaw Coupling Hub
- Features
- No Metal-to-Metal Contact
- Recommended Hub Gap
- 0.8 in
- Minimum Operating Temperature
- -60 Degrees F
- System of Measurement
- Inch
- Application
- General Duty
- Hub Material Grade
- HT200
- Hub Material Finish
- Black Phosphate
- Number of Locking Screws
- 2
- Weight
- 3.21 lb
Dimensions
- Hub Diameter
- 3 5/16 in
- Minimum Bore Diameter
- 5/8 in
- Keyway Depth
- 3/32 in
- Maximum Bore Diameter
- 1 7/8 in
- Length through Bore
- 1.7 in
- Coupling Overall Length
- 4 1/4 in
- Bore Diameter
- 1 3/16 in
- Screw Thread Size
- 3/8"-16
- Keyway Width
- 3/16 in
- Outside Diameter
- 3 5/16 in
- Coupling Size
- L110
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 1/4 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 1 3/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 3/8 In.-16, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 3 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.