Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L075-12MM
- Zoro # G322903291
product price:Â
$
9.49
/ea
Key Features
Included Screws
Set Screw
Application
General Duty
Minimum Operating Temperature
-60 Degrees F
Bore Type
Round Bore
Maximum Operating Temperature
450 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L075-12MM
- Zoro #
- G322903291
- UPC #
- 806372137555
- Country of Origin
- China
- Included Screws
- Set Screw
- Application
- General Duty
- Minimum Operating Temperature
- -60 Degrees F
- Bore Type
- Round Bore
- Maximum Operating Temperature
- 450 Degrees F
- Features
- No Metal-to-Metal Contact
- System of Measurement
- Metric
- Weight
- 0.47 lb
- Number of Locking Screws
- 1
- Recommended Hub Gap
- 0.5 in
- Item
- Jaw Coupling Hub
- Fail Safe
- Yes
- Maximum Speed
- 250 RPM
Dimensions
- Outside Diameter
- 1 3/4 in
- Minimum Bore Diameter
- 12 mm
- Bore Diameter
- 12 mm
- Maximum Bore Diameter
- 22 mm
- Coupling Overall Length
- 2 1/8 in
- Coupling Size
- L075
- Hub Diameter
- 1 3/4 in
- Screw Thread Size
- 1/4"-20
- Length through Bore
- 0.8 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Metric, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 12 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.