Jaw Coupling Hubs
- Mfr # L225-2-1/16
- Zoro # G622904028
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Recommended Hub Gap
0.9 in
Weight
12.25 lb
Application
General Duty
Maximum Speed
4,600 RPM
Hub Material Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L225-2-1/16
- Zoro #
- G622904028
- UPC #
- 806372028402
- Country of Origin
- China
Dimensions
- Minimum Bore Diameter
- 3/4 in
- Screw Thread Size
- 1/2"-13
- Coupling Overall Length
- 6 9/64 in
- Bore Diameter
- 2 1/16 in
- Maximum Bore Diameter
- 2 5/8 in
- Length through Bore
- 2.5 in
- Keyway Depth
- 1/4 in
- Keyway Width
- 1/2 in
- Outside Diameter
- 5 in
- Coupling Size
- L225
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L225, Outside Diameter 5 in, Coupling Overall Length 6 9/64 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 4,600 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/4 in, Keyway Width 1/2 in, Bore Diameter 2 1/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/2 In.-13, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Material Finish Black Phosphate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.