Jaw Coupling Hubs
- Mfr # L075-15MM
- Zoro # G822903739
product price:Â
$
9.49
/ea
Key Features
Hub Diameter
1 3/4 in
Included Screws
(2) Set Screw
Application
General Duty
Minimum Operating Temperature
-60 Degrees F
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L075-15MM
- Zoro #
- G822903739
- UPC #
- 806372126054
- Country of Origin
- China
- Included Screws
- (2) Set Screw
- Application
- General Duty
- Minimum Operating Temperature
- -60 Degrees F
- System of Measurement
- Metric
- Bore Type
- Round Bore with Keyway
- Number of Locking Screws
- 2
- Item
- Jaw Coupling Hub
- Maximum Operating Temperature
- 450 Degrees F
- Fail Safe
- Yes
- Features
- No Metal-to-Metal Contact
- Maximum Speed
- 250 RPM
- Recommended Hub Gap
- 0.5 in
- Weight
- 0.47 lb
Dimensions
- Hub Diameter
- 1 3/4 in
- Keyway Depth
- 2.3 mm
- Length through Bore
- 0.8 in
- Minimum Bore Diameter
- 12 mm
- Coupling Overall Length
- 2 1/8 in
- Bore Diameter
- 15 mm
- Keyway Width
- 5 mm
- Coupling Size
- L075
- Screw Thread Size
- 1/4"-20
- Maximum Bore Diameter
- 22 mm
- Outside Diameter
- 1 3/4 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Metric, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 15 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.