Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L099-13/16
- Zoro # G922903622
product price:Â
$
28.29
/ea
Key Features
Features
No Metal-to-Metal Contact
Fail Safe
Yes
Hub Diameter
2 17/32 in
Hub Material Finish
Black Phosphate
Keyway Depth
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L099-13/16
- Zoro #
- G922903622
- UPC #
- 806372027290
- Country of Origin
- China
Dimensions
- Hub Diameter
- 2 17/32 in
- Keyway Depth
- 3/32 in
- Outside Diameter
- 2 17/32 in
- Screw Thread Size
- 5/16"-18
- Length through Bore
- 1.1 in
- Bore Diameter
- 13/16 in
- Coupling Size
- L099
- Maximum Bore Diameter
- 1 3/16 in
- Coupling Overall Length
- 2 53/64 in
- Keyway Width
- 3/16 in
- Minimum Bore Diameter
- 7/16 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L099, Outside Diameter 2 17/32 in, Coupling Overall Length 2 53/64 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 13/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.