Jaw Coupling Hubs
- Mfr # L075-7/16
- Zoro # G622903038
product price:Â
$
9.49
/ea
Key Features
Bore Diameter
7/16 in
Included Screws
Set Screw
Hub Diameter
1 3/4 in
Number of Locking Screws
1
Recommended Hub Gap
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L075-7/16
- Zoro #
- G622903038
- UPC #
- 806372026934
- Country of Origin
- China
- Included Screws
- Set Screw
- Number of Locking Screws
- 1
- Recommended Hub Gap
- 0.5 in
- Minimum Operating Temperature
- -60 Degrees F
- Item
- Jaw Coupling Hub
- Fail Safe
- Yes
- Features
- No Metal-to-Metal Contact
- Application
- General Duty
- Bore Type
- Round Bore
- System of Measurement
- Inch
- Maximum Speed
- 250 RPM
- Maximum Operating Temperature
- 450 Degrees F
- Weight
- 0.47 lb
Dimensions
- Bore Diameter
- 7/16 in
- Hub Diameter
- 1 3/4 in
- Screw Thread Size
- 1/4"-20
- Maximum Bore Diameter
- 7/8 in
- Coupling Size
- L075
- Minimum Bore Diameter
- 1/4 in
- Outside Diameter
- 1 3/4 in
- Length through Bore
- 0.8 in
- Coupling Overall Length
- 2 1/8 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.