Jaw Coupling Hubs
- Mfr # L090-1-1/8
- Zoro # G622903250
product price:Â
$
14.69
/ea
Key Features
Coupling Overall Length
2 9/64 in
Number of Locking Screws
2
Screw Thread Size
1/4"-20
Maximum Bore Diameter
1 1/8 in
Application
General Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L090-1-1/8
- Zoro #
- G622903250
- UPC #
- 806372053800
- Country of Origin
- China
- Number of Locking Screws
- 2
- Item
- Jaw Coupling Hub
- Application
- General Duty
- Included Screws
- (2) Set Screw
- Maximum Operating Temperature
- 450 Degrees F
- Fail Safe
- Yes
- Weight
- 0.73 lb
- Features
- No Metal-to-Metal Contact
- System of Measurement
- Inch
- Recommended Hub Gap
- 0.5 in
- Bore Type
- Round Bore with Keyway
- Minimum Operating Temperature
- -60 Degrees F
- Maximum Speed
- 250 RPM
Dimensions
- Coupling Overall Length
- 2 9/64 in
- Screw Thread Size
- 1/4"-20
- Maximum Bore Diameter
- 1 1/8 in
- Keyway Depth
- 1/8 in
- Keyway Width
- 1/4 in
- Length through Bore
- 0.8 in
- Coupling Size
- L090
- Minimum Bore Diameter
- 1/4 in
- Outside Diameter
- 2 1/8 in
- Bore Diameter
- 1 1/8 in
- Hub Diameter
- 2 1/8 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L090, Outside Diameter 2 1/8 in, Coupling Overall Length 2 9/64 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.