Jaw Coupling Hubs
- Mfr # L150-1-5/16
- Zoro # G222903605
product price:Â
$
69.99
/ea
Key Features
Fail Safe
Yes
Hub Material Grade
HT200
Keyway Depth
5/32 in
Number of Locking Screws
2
Coupling Overall Length
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L150-1-5/16
- Zoro #
- G222903605
- UPC #
- 806372027849
- Country of Origin
- China
Dimensions
- Keyway Depth
- 5/32 in
- Coupling Overall Length
- 4 1/2 in
- Keyway Width
- 5/16 in
- Minimum Bore Diameter
- 1/2 in
- Length through Bore
- 1.8 in
- Bore Diameter
- 1 5/16 in
- Screw Thread Size
- 3/8"-16
- Coupling Size
- L150
- Maximum Bore Diameter
- 1 7/8 in
- Outside Diameter
- 3 3/4 in
- Hub Diameter
- 3 3/4 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 5/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 3/8 In.-16, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 3 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.