Jaw Coupling Hubs
- Mfr # L090-7/16
- Zoro # G122902951
product price:Â
$
16.15
/ea
Key Features
Maximum Bore Diameter
1 1/8 in
Recommended Hub Gap
0.5 in
Weight
0.73 lb
Fail Safe
Yes
Features
No Metal-to-Metal Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L090-7/16
- Zoro #
- G122902951
- UPC #
- 806372027078
- Country of Origin
- China
- Recommended Hub Gap
- 0.5 in
- Weight
- 0.73 lb
- Fail Safe
- Yes
- Features
- No Metal-to-Metal Contact
- Minimum Operating Temperature
- -60 Degrees F
- Item
- Jaw Coupling Hub
- System of Measurement
- Inch
- Maximum Speed
- 250 RPM
- Application
- General Duty
- Maximum Operating Temperature
- 450 Degrees F
- Bore Type
- Round Bore
- Number of Locking Screws
- 1
- Included Screws
- Set Screw
Dimensions
- Maximum Bore Diameter
- 1 1/8 in
- Screw Thread Size
- 1/4"-20
- Outside Diameter
- 2 1/8 in
- Coupling Overall Length
- 2 9/64 in
- Minimum Bore Diameter
- 1/4 in
- Bore Diameter
- 7/16 in
- Length through Bore
- 0.8 in
- Coupling Size
- L090
- Hub Diameter
- 2 1/8 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L090, Outside Diameter 2 1/8 in, Coupling Overall Length 2 9/64 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.