Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L090-9/16
- Zoro # G122903989
product price:Â
$
14.69
/ea
Key Features
Fail Safe
Yes
Maximum Bore Diameter
1 1/8 in
Maximum Speed
250 RPM
Recommended Hub Gap
0.5 in
Outside Diameter
2 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L090-9/16
- Zoro #
- G122903989
- UPC #
- 806372027092
- Country of Origin
- China
- Fail Safe
- Yes
- Maximum Speed
- 250 RPM
- Recommended Hub Gap
- 0.5 in
- System of Measurement
- Inch
- Included Screws
- (2) Set Screw
- Item
- Jaw Coupling Hub
- Maximum Operating Temperature
- 450 Degrees F
- Number of Locking Screws
- 2
- Features
- No Metal-to-Metal Contact
- Application
- General Duty
- Weight
- 0.73 lb
- Bore Type
- Round Bore with Keyway
- Minimum Operating Temperature
- -60 Degrees F
Dimensions
- Maximum Bore Diameter
- 1 1/8 in
- Outside Diameter
- 2 1/8 in
- Coupling Overall Length
- 2 9/64 in
- Coupling Size
- L090
- Length through Bore
- 0.8 in
- Keyway Depth
- 1/16 in
- Minimum Bore Diameter
- 1/4 in
- Hub Diameter
- 2 1/8 in
- Bore Diameter
- 9/16 in
- Screw Thread Size
- 1/4"-20
- Keyway Width
- 1/8 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L090, Outside Diameter 2 1/8 in, Coupling Overall Length 2 9/64 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 9/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.