Jaw Coupling Hubs
- Mfr # L110-1-5/16
- Zoro # G622903830
product price:Â
$
54.69
/ea
Key Features
Keyway Depth
5/32 in
Keyway Width
5/16 in
Application
General Duty
Outside Diameter
3 5/16 in
Coupling Overall Length
4 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L110-1-5/16
- Zoro #
- G622903830
- UPC #
- 806372027610
- Country of Origin
- China
- Application
- General Duty
- Minimum Operating Temperature
- -60 Degrees F
- System of Measurement
- Inch
- Bore Type
- Round Bore with Keyway
- Fail Safe
- Yes
- Hub Material Finish
- Black Phosphate
- Item
- Jaw Coupling Hub
- Hub Material Grade
- HT200
- Maximum Speed
- 5,000 RPM
- Weight
- 3.21 lb
- Maximum Operating Temperature
- 450 Degrees F
- Features
- No Metal-to-Metal Contact
- Number of Locking Screws
- 2
- Included Screws
- (2) Set Screw
- Recommended Hub Gap
- 0.8 in
Dimensions
- Keyway Depth
- 5/32 in
- Keyway Width
- 5/16 in
- Outside Diameter
- 3 5/16 in
- Coupling Overall Length
- 4 1/4 in
- Bore Diameter
- 1 5/16 in
- Hub Diameter
- 3 5/16 in
- Coupling Size
- L110
- Maximum Bore Diameter
- 1 7/8 in
- Screw Thread Size
- 3/8"-16
- Length through Bore
- 1.7 in
- Minimum Bore Diameter
- 5/8 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 1/4 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 5/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 3/8 In.-16, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 3 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.