Jaw Coupling Hubs
- Mfr # L095-22MM
- Zoro # G922903806
product price:Â
$
21.29
/ea
Key Features
Number of Locking Screws
2
Application
General Duty
Length through Bore
1 in
Recommended Hub Gap
0.5 in
Minimum Operating Temperature
-60 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L095-22MM
- Zoro #
- G922903806
- UPC #
- 806372101587
- Country of Origin
- China
- Item
- Jaw Coupling Hub
- Number of Locking Screws
- 2
- Application
- General Duty
- Recommended Hub Gap
- 0.5 in
- Minimum Operating Temperature
- -60 Degrees F
- Weight
- 0.8 lb
- Bore Type
- Round Bore with Keyway
- Features
- No Metal-to-Metal Contact
- Maximum Speed
- 250 RPM
- System of Measurement
- Metric
- Maximum Operating Temperature
- 450 Degrees F
- Fail Safe
- Yes
- Included Screws
- (2) Set Screw
Dimensions
- Length through Bore
- 1 in
- Coupling Overall Length
- 2 33/64 in
- Hub Diameter
- 2 1/8 in
- Maximum Bore Diameter
- 28 mm
- Keyway Width
- 6 mm
- Bore Diameter
- 22 mm
- Coupling Size
- L095
- Screw Thread Size
- 5/16"-18
- Minimum Bore Diameter
- 17 mm
- Keyway Depth
- 2.8 mm
- Outside Diameter
- 2 1/8 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 1/8 in, Coupling Overall Length 2 33/64 in, System of Measurement Metric, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 22 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.