Jaw Coupling Hubs
- Mfr # L095-24MM
- Zoro # G522903589
product price:Â
$
22.39
/ea
Key Features
Screw Thread Size
5/16"-18
Hub Diameter
2 1/8 in
System of Measurement
Metric
Features
No Metal-to-Metal Contact
Minimum Bore Diameter
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L095-24MM
- Zoro #
- G522903589
- UPC #
- 806372052643
- Country of Origin
- China
Dimensions
- Screw Thread Size
- 5/16"-18
- Hub Diameter
- 2 1/8 in
- Minimum Bore Diameter
- 17 mm
- Bore Diameter
- 24 mm
- Keyway Width
- 8 mm
- Outside Diameter
- 2 1/8 in
- Maximum Bore Diameter
- 28 mm
- Coupling Size
- L095
- Length through Bore
- 1 in
- Keyway Depth
- 3.3 mm
- Coupling Overall Length
- 2 33/64 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 1/8 in, Coupling Overall Length 2 33/64 in, System of Measurement Metric, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 24 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.