Jaw Coupling Hubs
- Mfr # L095-28MM
- Zoro # G322903567
product price:Â
$
22.39
/ea
Key Features
Minimum Bore Diameter
17 mm
Screw Thread Size
5/16"-18
Maximum Speed
250 RPM
Number of Locking Screws
2
Features
No Metal-to-Metal Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L095-28MM
- Zoro #
- G322903567
- UPC #
- 806372095626
- Country of Origin
- China
- Maximum Speed
- 250 RPM
- Number of Locking Screws
- 2
- Features
- No Metal-to-Metal Contact
- Bore Type
- Round Bore with Keyway
- Recommended Hub Gap
- 0.5 in
- Included Screws
- (2) Set Screw
- Fail Safe
- Yes
- Weight
- 0.8 lb
- Item
- Jaw Coupling Hub
- Minimum Operating Temperature
- -60 Degrees F
- Application
- General Duty
- Maximum Operating Temperature
- 450 Degrees F
- System of Measurement
- Metric
Dimensions
- Minimum Bore Diameter
- 17 mm
- Screw Thread Size
- 5/16"-18
- Coupling Size
- L095
- Maximum Bore Diameter
- 28 mm
- Hub Diameter
- 2 1/8 in
- Bore Diameter
- 28 mm
- Outside Diameter
- 2 1/8 in
- Keyway Depth
- 3.3 mm
- Length through Bore
- 1 in
- Coupling Overall Length
- 2 33/64 in
- Keyway Width
- 8 mm
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 1/8 in, Coupling Overall Length 2 33/64 in, System of Measurement Metric, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 28 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.