Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L099-15/16
- Zoro # G922903905
product price:Â
$
26.89
/ea
Key Features
Maximum Bore Diameter
1 3/16 in
Included Screws
(2) Set Screw
Maximum Speed
250 RPM
Number of Locking Screws
2
Recommended Hub Gap
0.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L099-15/16
- Zoro #
- G922903905
- UPC #
- 806372027306
- Country of Origin
- China
Dimensions
- Maximum Bore Diameter
- 1 3/16 in
- Length through Bore
- 1.1 in
- Keyway Width
- 1/4 in
- Keyway Depth
- 1/8 in
- Coupling Size
- L099
- Bore Diameter
- 15/16 in
- Outside Diameter
- 2 17/32 in
- Screw Thread Size
- 5/16"-18
- Minimum Bore Diameter
- 7/16 in
- Hub Diameter
- 2 17/32 in
- Coupling Overall Length
- 2 53/64 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L099, Outside Diameter 2 17/32 in, Coupling Overall Length 2 53/64 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 15/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.