Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L099-1-3/16
- Zoro # G422904136
product price:Â
$
28.29
/ea
Key Features
System of Measurement
Inch
Screw Thread Size
5/16"-18
Bore Type
Round Bore with Keyway
Bore Diameter
1 3/16 in
Coupling Overall Length
2 53/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L099-1-3/16
- Zoro #
- G422904136
- UPC #
- 806372027269
- Country of Origin
- China
- System of Measurement
- Inch
- Item
- Jaw Coupling Hub
- Bore Type
- Round Bore with Keyway
- Number of Locking Screws
- 2
- Maximum Speed
- 250 RPM
- Recommended Hub Gap
- 0.7 in
- Maximum Operating Temperature
- 450 Degrees F
- Weight
- 1.2 lb
- Hub Material Grade
- HT200
- Application
- General Duty
- Hub Material Finish
- Black Phosphate
- Included Screws
- (2) Set Screw
- Fail Safe
- Yes
- Features
- No Metal-to-Metal Contact
- Minimum Operating Temperature
- -60 Degrees F
Dimensions
- Screw Thread Size
- 5/16"-18
- Bore Diameter
- 1 3/16 in
- Coupling Overall Length
- 2 53/64 in
- Hub Diameter
- 2 17/32 in
- Keyway Depth
- 1/8 in
- Length through Bore
- 1.1 in
- Minimum Bore Diameter
- 7/16 in
- Coupling Size
- L099
- Outside Diameter
- 2 17/32 in
- Maximum Bore Diameter
- 1 3/16 in
- Keyway Width
- 1/4 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L099, Outside Diameter 2 17/32 in, Coupling Overall Length 2 53/64 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 3/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.