Jaw Coupling Hubs
- Mfr # L099-1/2
- Zoro # G722903365
product price:Â
$
25.39
/ea
Key Features
Recommended Hub Gap
0.7 in
Application
General Duty
Features
No Metal-to-Metal Contact
Minimum Bore Diameter
7/16 in
Number of Locking Screws
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L099-1/2
- Zoro #
- G722903365
- UPC #
- 806372027276
- Country of Origin
- China
- Recommended Hub Gap
- 0.7 in
- Application
- General Duty
- Features
- No Metal-to-Metal Contact
- Number of Locking Screws
- 1
- Fail Safe
- Yes
- Hub Material Finish
- Black Phosphate
- Maximum Operating Temperature
- 450 Degrees F
- Minimum Operating Temperature
- -60 Degrees F
- Bore Type
- Round Bore
- Included Screws
- Set Screw
- System of Measurement
- Inch
- Item
- Jaw Coupling Hub
- Weight
- 1.2 lb
- Hub Material Grade
- HT200
- Maximum Speed
- 250 RPM
Dimensions
- Minimum Bore Diameter
- 7/16 in
- Coupling Size
- L099
- Maximum Bore Diameter
- 1 3/16 in
- Screw Thread Size
- 5/16"-18
- Outside Diameter
- 2 17/32 in
- Hub Diameter
- 2 17/32 in
- Coupling Overall Length
- 2 53/64 in
- Bore Diameter
- 1/2 in
- Length through Bore
- 1.1 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L099, Outside Diameter 2 17/32 in, Coupling Overall Length 2 53/64 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.