Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L100-1-1/8
- Zoro # G222903278
product price:Â
$
41.99
/ea
Key Features
Screw Thread Size
5/16"-18
Keyway Depth
1/8 in
Hub Material Finish
Black Phosphate
Hub Material Grade
HT200
Application
General Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L100-1-1/8
- Zoro #
- G222903278
- UPC #
- 806372027412
- Country of Origin
- China
- Hub Material Finish
- Black Phosphate
- Hub Material Grade
- HT200
- Application
- General Duty
- Item
- Jaw Coupling Hub
- Maximum Speed
- 7,000 RPM
- Included Screws
- (2) Set Screw
- Weight
- 1.5 lb
- System of Measurement
- Inch
- Maximum Operating Temperature
- 450 Degrees F
- Number of Locking Screws
- 2
- Minimum Operating Temperature
- -60 Degrees F
- Features
- No Metal-to-Metal Contact
- Fail Safe
- Yes
- Recommended Hub Gap
- 0.7 in
- Bore Type
- Round Bore with Keyway
Dimensions
- Screw Thread Size
- 5/16"-18
- Keyway Depth
- 1/8 in
- Coupling Size
- L100
- Outside Diameter
- 2 17/32 in
- Hub Diameter
- 2 17/32 in
- Coupling Overall Length
- 3 29/64 in
- Length through Bore
- 1.4 in
- Bore Diameter
- 1 1/8 in
- Keyway Width
- 1/4 in
- Minimum Bore Diameter
- 7/16 in
- Maximum Bore Diameter
- 1 7/16 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 29/64 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.