Jaw Coupling Hubs
- Mfr # L100-30MM
- Zoro # G022903454
product price:Â
$
46.29
/ea
Key Features
Number of Locking Screws
2
Outside Diameter
2 17/32 in
Coupling Overall Length
3 29/64 in
Minimum Operating Temperature
-60 Degrees F
Maximum Speed
7,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L100-30MM
- Zoro #
- G022903454
- UPC #
- 806372052261
- Country of Origin
- China
- Number of Locking Screws
- 2
- Minimum Operating Temperature
- -60 Degrees F
- Maximum Speed
- 7,000 RPM
- Included Screws
- (2) Set Screw
- Application
- General Duty
- Fail Safe
- Yes
- Hub Material Grade
- HT200
- System of Measurement
- Metric
- Maximum Operating Temperature
- 450 Degrees F
- Item
- Jaw Coupling Hub
- Recommended Hub Gap
- 0.7 in
- Hub Material Finish
- Black Phosphate
- Weight
- 1.5 lb
- Bore Type
- Round Bore with Keyway
- Features
- No Metal-to-Metal Contact
Dimensions
- Outside Diameter
- 2 17/32 in
- Coupling Overall Length
- 3 29/64 in
- Screw Thread Size
- 5/16"-18
- Keyway Width
- 8 mm
- Coupling Size
- L100
- Bore Diameter
- 30 mm
- Length through Bore
- 1.4 in
- Minimum Bore Diameter
- 24 mm
- Hub Diameter
- 2 17/32 in
- Keyway Depth
- 3.3 mm
- Maximum Bore Diameter
- 35 mm
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 29/64 in, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 30 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.