Jaw Coupling Hubs
- Mfr # L100-1-3/16
- Zoro # G122903019
product price:Â
$
41.99
/ea
Key Features
Minimum Bore Diameter
7/16 in
System of Measurement
Inch
Length through Bore
1.4 in
Outside Diameter
2 17/32 in
Fail Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L100-1-3/16
- Zoro #
- G122903019
- UPC #
- 806372027429
- Country of Origin
- China
- System of Measurement
- Inch
- Fail Safe
- Yes
- Number of Locking Screws
- 2
- Application
- General Duty
- Features
- No Metal-to-Metal Contact
- Maximum Speed
- 7,000 RPM
- Minimum Operating Temperature
- -60 Degrees F
- Maximum Operating Temperature
- 450 Degrees F
- Item
- Jaw Coupling Hub
- Hub Material Finish
- Black Phosphate
- Weight
- 1.5 lb
- Bore Type
- Round Bore with Keyway
- Hub Material Grade
- HT200
- Included Screws
- (2) Set Screw
- Recommended Hub Gap
- 0.7 in
Dimensions
- Minimum Bore Diameter
- 7/16 in
- Length through Bore
- 1.4 in
- Outside Diameter
- 2 17/32 in
- Hub Diameter
- 2 17/32 in
- Screw Thread Size
- 5/16"-18
- Coupling Overall Length
- 3 29/64 in
- Keyway Width
- 1/4 in
- Keyway Depth
- 1/8 in
- Maximum Bore Diameter
- 1 7/16 in
- Coupling Size
- L100
- Bore Diameter
- 1 3/16 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 29/64 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 3/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.