Jaw Coupling Hubs
- Mfr # L100-7/16
- Zoro # G622903335
product price:Â
$
41.99
/ea
Key Features
Maximum Speed
7,000 RPM
Recommended Hub Gap
0.7 in
Bore Diameter
7/16 in
Application
General Duty
Fail Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L100-7/16
- Zoro #
- G622903335
- UPC #
- 806372027511
- Country of Origin
- China
Dimensions
- Bore Diameter
- 7/16 in
- Length through Bore
- 1.4 in
- Coupling Overall Length
- 3 29/64 in
- Outside Diameter
- 2 17/32 in
- Hub Diameter
- 2 17/32 in
- Screw Thread Size
- 5/16"-18
- Coupling Size
- L100
- Minimum Bore Diameter
- 7/16 in
- Maximum Bore Diameter
- 1 7/16 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 29/64 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.