Jaw Coupling Hubs
- Mfr # L100-7/8 1/4KW
- Zoro # G722903464
product price:Â
$
41.99
/ea
Key Features
Features
No Metal-to-Metal Contact
Weight
1.59 lb
Included Screws
(2) Set Screw
Bore Type
Round Bore with Keyway
Minimum Operating Temperature
-60 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L100-7/8 1/4KW
- Zoro #
- G722903464
- UPC #
- 806372136626
- Country of Origin
- China
- Features
- No Metal-to-Metal Contact
- Weight
- 1.59 lb
- Included Screws
- (2) Set Screw
- Bore Type
- Round Bore with Keyway
- Minimum Operating Temperature
- -60 Degrees F
- Item
- Jaw Coupling Hub
- Application
- General Duty
- Fail Safe
- Yes
- Maximum Operating Temperature
- 450 Degrees F
- Number of Locking Screws
- 2
- System of Measurement
- Inch
- Recommended Hub Gap
- 0.7 in
- Maximum Speed
- 7,000 RPM
Dimensions
- Length through Bore
- 1.4 in
- Bore Diameter
- 7/8 in
- Keyway Width
- 1/4 in
- Minimum Bore Diameter
- 7/16 in
- Coupling Overall Length
- 3 29/64 in
- Coupling Size
- L100
- Screw Thread Size
- 5/16"-18
- Hub Diameter
- 2 17/32 in
- Maximum Bore Diameter
- 1 7/16 in
- Outside Diameter
- 2 17/32 in
- Keyway Depth
- 1/8 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 29/64 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.