Jaw Coupling Hubs
- Mfr # L110-1-1/8
- Zoro # G122903309
product price:Â
$
54.69
/ea
Key Features
Screw Thread Size
3/8"-16
Number of Locking Screws
2
Coupling Overall Length
4 1/4 in
Keyway Depth
1/8 in
Bore Diameter
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L110-1-1/8
- Zoro #
- G122903309
- UPC #
- 806372027580
- Country of Origin
- China
- Number of Locking Screws
- 2
- Bore Type
- Round Bore with Keyway
- Recommended Hub Gap
- 0.8 in
- Minimum Operating Temperature
- -60 Degrees F
- Maximum Operating Temperature
- 450 Degrees F
- Application
- General Duty
- Fail Safe
- Yes
- Features
- No Metal-to-Metal Contact
- Included Screws
- (2) Set Screw
- Hub Material Grade
- HT200
- Weight
- 3.21 lb
- System of Measurement
- Inch
- Item
- Jaw Coupling Hub
- Maximum Speed
- 5,000 RPM
- Hub Material Finish
- Black Phosphate
Dimensions
- Screw Thread Size
- 3/8"-16
- Coupling Overall Length
- 4 1/4 in
- Keyway Depth
- 1/8 in
- Bore Diameter
- 1 1/8 in
- Length through Bore
- 1.7 in
- Keyway Width
- 1/4 in
- Minimum Bore Diameter
- 5/8 in
- Maximum Bore Diameter
- 1 7/8 in
- Coupling Size
- L110
- Outside Diameter
- 3 5/16 in
- Hub Diameter
- 3 5/16 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 1/4 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 3/8 In.-16, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 3 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.