Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L110-1-7/16
- Zoro # G222902981
product price:Â
$
57.69
/ea
Key Features
Hub Diameter
3 5/16 in
Maximum Speed
5,000 RPM
Bore Diameter
1 7/16 in
Weight
3.21 lb
Fail Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L110-1-7/16
- Zoro #
- G222902981
- UPC #
- 806372027634
- Country of Origin
- China
- Maximum Speed
- 5,000 RPM
- Weight
- 3.21 lb
- Item
- Jaw Coupling Hub
- Fail Safe
- Yes
- Minimum Operating Temperature
- -60 Degrees F
- Included Screws
- (2) Set Screw
- Hub Material Finish
- Black Phosphate
- Number of Locking Screws
- 2
- Application
- General Duty
- Hub Material Grade
- HT200
- Bore Type
- Round Bore with Keyway
- System of Measurement
- Inch
- Features
- No Metal-to-Metal Contact
- Recommended Hub Gap
- 0.8 in
- Maximum Operating Temperature
- 450 Degrees F
Dimensions
- Hub Diameter
- 3 5/16 in
- Bore Diameter
- 1 7/16 in
- Length through Bore
- 1.7 in
- Minimum Bore Diameter
- 5/8 in
- Maximum Bore Diameter
- 1 7/8 in
- Coupling Overall Length
- 4 1/4 in
- Keyway Width
- 3/8 in
- Keyway Depth
- 3/16 in
- Outside Diameter
- 3 5/16 in
- Coupling Size
- L110
- Screw Thread Size
- 3/8"-16
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 1/4 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 3/8 In.-16, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 3 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.