Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hubs

  • Mfr # L150-1-3/16

  • Zoro # G922903363


product price: $77.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L150-1-3/16
Zoro #
G922903363
UPC #
806372027818
Country of Origin
China

Description

Jaw Coupling Hubs, Coupling Size L150, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Cast Iron, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 3/16 in, Shaft Locking Type Set Screw, Application General Duty, Screw Thread Size 3/8 In.-16, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 3 3/4 in, Hub Material Finish Black Phosphate, Hub Material Grade HT200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.