Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L150-45MM
- Zoro # G822903043
product price:Â
$
73.85
/ea
Key Features
Recommended Hub Gap
0.9 in
Weight
3.95 lb
Fail Safe
Yes
Application
General Duty
Minimum Operating Temperature
-60 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L150-45MM
- Zoro #
- G822903043
- UPC #
- 806372137609
- Country of Origin
- China
- Recommended Hub Gap
- 0.9 in
- Weight
- 3.95 lb
- Fail Safe
- Yes
- Application
- General Duty
- Minimum Operating Temperature
- -60 Degrees F
- Bore Type
- Round Bore with Keyway
- Features
- No Metal-to-Metal Contact
- Item
- Jaw Coupling Hub
- Maximum Speed
- 5,000 RPM
- Maximum Operating Temperature
- 450 Degrees F
- Hub Material Grade
- HT200
- Hub Material Finish
- Black Phosphate
- Number of Locking Screws
- 2
- Included Screws
- (2) Set Screw
- System of Measurement
- Metric
Dimensions
- Hub Diameter
- 3 3/4 in
- Keyway Width
- 14 mm
- Minimum Bore Diameter
- 32 mm
- Keyway Depth
- 3.8 mm
- Length through Bore
- 1.8 in
- Coupling Overall Length
- 4 1/2 in
- Maximum Bore Diameter
- 48 mm
- Outside Diameter
- 3 3/4 in
- Bore Diameter
- 45 mm
- Screw Thread Size
- 3/8"-16
- Coupling Size
- L150
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3.8 mm, Keyway Width 14 mm, Bore Diameter 45 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 3/8 In.-16, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 3 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.