Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L150-7/8
- Zoro # G222903230
product price:Â
$
69.99
/ea
Key Features
Bore Diameter
7/8 in
Screw Thread Size
3/8"-16
Hub Material Finish
Black Phosphate
Number of Locking Screws
2
Weight
3.95 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L150-7/8
- Zoro #
- G222903230
- UPC #
- 806372027931
- Country of Origin
- China
- Hub Material Finish
- Black Phosphate
- Number of Locking Screws
- 2
- Weight
- 3.95 lb
- Item
- Jaw Coupling Hub
- Maximum Operating Temperature
- 450 Degrees F
- Bore Type
- Round Bore with Keyway
- Features
- No Metal-to-Metal Contact
- Maximum Speed
- 5,000 RPM
- System of Measurement
- Inch
- Included Screws
- (2) Set Screw
- Hub Material Grade
- HT200
- Recommended Hub Gap
- 0.9 in
- Application
- General Duty
- Fail Safe
- Yes
- Minimum Operating Temperature
- -60 Degrees F
Dimensions
- Bore Diameter
- 7/8 in
- Screw Thread Size
- 3/8"-16
- Keyway Width
- 3/16 in
- Hub Diameter
- 3 3/4 in
- Coupling Size
- L150
- Length through Bore
- 1.8 in
- Outside Diameter
- 3 3/4 in
- Minimum Bore Diameter
- 1/2 in
- Coupling Overall Length
- 4 1/2 in
- Maximum Bore Diameter
- 1 7/8 in
- Keyway Depth
- 3/32 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 3/8 In.-16, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 3 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.