Jaw Coupling Hubs
- Mfr # L190-15/16
- Zoro # G922903752
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Maximum Bore Diameter
2 1/8 in
Hub Material Finish
Black Phosphate
Keyway Depth
1/8 in
Included Screws
(2) Set Screw
Maximum Speed
5,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L190-15/16
- Zoro #
- G922903752
- UPC #
- 806372028129
- Country of Origin
- China
- Hub Material Finish
- Black Phosphate
- Included Screws
- (2) Set Screw
- Maximum Speed
- 5,000 RPM
- Number of Locking Screws
- 2
- Maximum Operating Temperature
- 450 Degrees F
- System of Measurement
- Inch
- Features
- No Metal-to-Metal Contact
- Hub Material Grade
- HT200
- Bore Type
- Round Bore with Keyway
- Minimum Operating Temperature
- -60 Degrees F
- Item
- Jaw Coupling Hub
- Weight
- 7.1 lb
- Hub Projection
- 1 3/8 in
- Fail Safe
- Yes
- Application
- General Duty
- Recommended Hub Gap
- 0.9 in
Dimensions
- Maximum Bore Diameter
- 2 1/8 in
- Keyway Depth
- 1/8 in
- Coupling Size
- L190
- Coupling Overall Length
- 5 1/4 in
- Length through Bore
- 2.1 in
- Keyway Width
- 1/4 in
- Minimum Bore Diameter
- 1/2 in
- Bore Diameter
- 15/16 in
- Outside Diameter
- 4 1/2 in
- Screw Thread Size
- 1/2"-13
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 5 1/4 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 15/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/2 In.-13, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Material Finish Black Phosphate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.