Shop MASTERDRIVE

Jaw Coupling Hubs

  • Mfr # L225-55MM
  • Zoro # G322903185

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
4,600 RPM
Included Screws
(2) Set Screw
Features
No Metal-to-Metal Contact
Minimum Operating Temperature
-60 Degrees F
Hub Material Finish
Black Phosphate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L225-55MM
Zoro #
G322903185
UPC #
806372137623
Country of Origin
China

Dimensions

Coupling Overall Length
6 9/64 in
Length through Bore
2.5 in
Maximum Bore Diameter
55 mm
Minimum Bore Diameter
48 mm
Bore Diameter
55 mm
Coupling Size
L225
Keyway Width
16 mm
Keyway Depth
4.3 mm
Outside Diameter
5 in
Screw Thread Size
1/2"-13
Fits Chest Size
No Metal-to-Metal Contact

Details

Maximum Speed
4,600 RPM
Included Screws
(2) Set Screw
Features
No Metal-to-Metal Contact
Minimum Operating Temperature
-60 Degrees F
Hub Material Finish
Black Phosphate
Weight
12.25 lb
Maximum Operating Temperature
450 Degrees F
Number of Locking Screws
2
Hub Material Grade
HT200
Application
General Duty
Item
Jaw Coupling Hub
Fail Safe
Yes
Recommended Hub Gap
0.9 in
System of Measurement
Metric
Hub Projection
1 49/64 in
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L225, Outside Diameter 5 in, Coupling Overall Length 6 9/64 in, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 4,600 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 4.3 mm, Keyway Width 16 mm, Bore Diameter 55 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/2 In.-13, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Material Finish Black Phosphate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.