Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 1 Groove, H Bushed, 10'' Pitch Dia., 10.25'' OD
Mfr # AK104H
Zoro # G915710589
product price:Â $76.15
/ea
Free Shipping & Returns
Key Features
Pulley Material
Cast Iron
Bushing Required
QD
4L or A Belt Pitch Dia.
10 in
Number of Grooves
1
3L Belt Pitch Dia.
9.66 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AK104H
Zoro #
G915710589
UPC #
806372011404
Country of Origin
China
Dimensions
4L or A Belt Pitch Dia.
10 in
3L Belt Pitch Dia.
9.66 in
Width (mm)
1.5 in
Pulley Outside Dia.
10.25 in
Details
Pulley Material
Cast Iron
Bushing Required
QD
Number of Grooves
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.