
Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 1 Groove, H Bushed, 6.2'' Pitch Dia., 6.45'' OD
Mfr # AK66H
Zoro # G715710697
product price:Â $35.55
/eaKey Features
4L or A Belt Pitch Dia.
6.2 in
Number of Grooves
1
Pulley Material
Cast Iron
Pulley Outside Dia.
6.45 in
Bushing Required
QD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AK66H
Zoro #
G715710697
UPC #
806372013231
Country of Origin
China
Dimensions
4L or A Belt Pitch Dia.
6.2 in
Pulley Outside Dia.
6.45 in
3L Belt Pitch Dia.
5.86 in
Width (mm)
1.5 in
Details
Number of Grooves
1
Pulley Material
Cast Iron
Bushing Required
QD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.