Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 2 Groove, H Bushed, 15'' Pitch Dia., 15.25'' OD

  • Mfr # 2AK154H

  • Zoro # G915711739


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

4L or A Belt Pitch Dia.
15 in
Number of Grooves
2
Pulley Outside Dia.
15.25 in
Bushing Required
QD
3L Belt Pitch Dia.
14.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK154H
Zoro #
G915711739
UPC #
806372002334
Country of Origin
China

Dimensions

4L or A Belt Pitch Dia.
15 in
Pulley Outside Dia.
15.25 in
3L Belt Pitch Dia.
14.66 in
Width (mm)
1.5 in

Details

Number of Grooves
2
Bushing Required
QD
Pulley Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.