Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 2 Groove, H Bushed, 4.2'' Pitch Dia., 4.95'' OD

  • Mfr # 2BK52H

  • Zoro # G915712200


product price:  $81.45
/ea
Free Shipping & Returns

Key Features

Bushing Required
QD
4L or A Belt Pitch Dia.
4.2 in
Width (mm)
1.75 in
5L or B Belt Pitch Dia.
4.6 in
Number of Grooves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK52H
Zoro #
G915712200
UPC #
806372005069
Country of Origin
China

Dimensions

4L or A Belt Pitch Dia.
4.2 in
Width (mm)
1.75 in
5L or B Belt Pitch Dia.
4.6 in
Pulley Outside Dia.
4.95 in

Details

Bushing Required
QD
Number of Grooves
2
Pulley Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.