
Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 2 Groove, H Bushed, 4.5'' Pitch Dia., 5.25'' OD
Mfr # 2BK55H
Zoro # G615712920
product price:Â $97.99
/ea
Free Shipping & Returns
Key Features
Number of Grooves
2
Width (mm)
1.75 in
Pulley Material
Cast Iron
4L or A Belt Pitch Dia.
4.5 in
Bushing Required
QD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2BK55H
Zoro #
G615712920
UPC #
806372005090
Country of Origin
China
Dimensions
Width (mm)
1.75 in
4L or A Belt Pitch Dia.
4.5 in
5L or B Belt Pitch Dia.
4.9 in
Pulley Outside Dia.
5.25 in
Details
Number of Grooves
2
Pulley Material
Cast Iron
Bushing Required
QD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.