Zoro Homepage

Narrow V-Belt, 5V Section, 53'' Outside Length

  • Mfr # 5V530

  • Zoro # G815717848


product price: $35.85
/ea

Key Features

V-Belt Type
V-Belt
V-Belt Section
5V
Outside Length
25 in
Top Width
0.54 in
Temp. Range
-22 °F to 194 °F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V530
Zoro #
G815717848
UPC #
806372042217
Country of Origin
Indonesia

Dimensions

Outside Length
25 in
Top Width
0.54 in

Details

V-Belt Type
V-Belt
V-Belt Section
5V
Temp. Range
-22 °F to 194 °F
Banded Belt
Wrapped

Description

Narrow V-Belts are designed to provide efficient power transmission in high-performance and high-load applications where space constraints are a consideration. Their narrow design transmits more power in a given space and allows for more compact drive design than classical section V-belts. This significantly reduces overall drive cost.The wrapped construction provides abrasion resistance making the belt more durable and provides protection against contamination. As well wrapped V-belts allow for belt-slip during a torque spike or sudden change in drive speed protecting other drive components and reducing belt snapping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.