
QD Bushing, 1.3125'' Bore, 3.875'' Flng OD, Ductile Iron Material
Mfr # SK1.5/16 3/8 KW
Zoro # G515713447
product price: $42.75
/eaKey Features
Keyway Size
3/8 X 3/16
Outside Diameter
3.875 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
Bore Dia.
1.3125 in
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK1.5/16 3/8 KW
Zoro #
G515713447
UPC #
806372023261
Country of Origin
China
Dimensions
Keyway Size
3/8 X 3/16
Outside Diameter
3.875 in
Bore Dia.
1.3125 in
Hub Dia.
2.812 in
Bolt Circle Dia.
3.3125 in
Details
Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.