Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 1.375'' Bore, 2.687'' Flng OD, Ductile Iron Material

  • Mfr # SH1.3/8

  • Zoro # G615712050


product price: $23.75
/ea

Key Features

Material
Ductile Iron
Bolt Circle Dia.
2.25 in
Bore Dia.
1.375 in
Hub Dia.
1.871 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH1.3/8
Zoro #
G615712050
UPC #
806372020307
Country of Origin
China

Dimensions

Bolt Circle Dia.
2.25 in
Bore Dia.
1.375 in
Hub Dia.
1.871 in
Keyway Size
5/16 X 5/32
Outside Diameter
2.687 in

Details

Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.