Zoro Homepage

QD Bushing, 1.6875'' Bore, 2.687'' Flng OD, Ductile Iron Material

  • Mfr # SH1.11/16

  • Zoro # G615712197


product price: $23.75
/ea

Key Features

Material
Ductile Iron
Keyway Size
No Keyway
Bolt Circle Dia.
2.25 in
Bore Dia.
1.6875 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH1.11/16
Zoro #
G615712197
UPC #
806372020284
Country of Origin
China

Dimensions

Keyway Size
No Keyway
Bolt Circle Dia.
2.25 in
Bore Dia.
1.6875 in
Outside Diameter
2.687 in
Hub Dia.
1.871 in

Details

Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.