
QD Bushing, 2.0625'' Bore, 4.625'' Flng OD, Ductile Iron Material
Mfr # SF2.1/16
Zoro # G815711075
product price: $58.49
/eaKey Features
Bore Dia.
2.0625 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
Bolt Circle Dia.
3.875 in
Keyway Size
1/2 X 1/4
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF2.1/16
Zoro #
G815711075
UPC #
806372019912
Country of Origin
China
Dimensions
Bore Dia.
2.0625 in
Bolt Circle Dia.
3.875 in
Keyway Size
1/2 X 1/4
Hub Dia.
3.125 in
Outside Diameter
4.625 in
Details
Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.