Zoro Homepage

QD Bushing, 2.50'' Bore, 9'' Flng OD, Ductile Iron Material

  • Mfr # M2.1/2

  • Zoro # G715715203


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Material
Ductile Iron
Bolt Circle Dia.
7.875 in
Hub Dia.
6.5 in
Keyway Size
5/8 X 5/16
Outside Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2.1/2
Zoro #
G715715203
UPC #
806372018304
Country of Origin
China

Dimensions

Bolt Circle Dia.
7.875 in
Hub Dia.
6.5 in
Keyway Size
5/8 X 5/16
Outside Diameter
9 in
Bore Dia.
2.50 in

Details

Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.